Learn More
TPP™ Mikrotiterplatten für die Zellkultur
Manufactured from polystyrene for crystal clear transparency. TPP™ Cell Culture Microplates feature opto-mechanical treatment of growth area for optimal cell adhesion.
Marke: TPP™ 92012
Beschreibung
Manufactured from polystyrene for crystal clear transparency. TPP™ Cell Culture Microplates feature opto-mechanical treatment of growth area for optimal cell adhesion.
- Air-venting system in lid guarantees controlled gas exchange with low evaporation; vents in plate base prevent condensation and provide consistent air-flow between stacked plates
- Sloped edge allows placement of the lid in one position only; yellow marking area on lid and plate ensure correct lid orientation
- Ridged grip area ensures a secure grasp and prevents accidental lifting of lid
- Easy to see black alpha-numerical labelling between the wells for easy orientation during microscopy
- Growth area on spherical zone only; absolutely flat growth surface
- Plate sizes (6, 12, 24, 48 and 96-well) stack securely together
- Manufactured meeting the standards ANSI/SLAS 1-2004 through ANSI/SLAS 4-2004
- White base colour is embossed firmly on the test plate eliminating loss of identification through detachment
- 2 well geometries available: F-base and U-base
Spezifikation
3 x 4 | |
Inklusive Verschluss | |
Flach | |
Clear | |
Polystyrol | |
Steril | |
Zellkultur-Mikroplatte | |
Lid | |
128 x 86 x 22 mm | |
86 mm |
Clear | |
Polystyrol | |
5.96 mL | |
3.46 sq. cm | |
Rechteckig | |
Gewebekultur | |
12 | |
1/Bag | |
128 mm | |
22 mm |
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.